References
Bahco:BE-7920
Rubix:2518321
EAN:7314151838812

Product details : BAHCO BE-7920 SCREWDRIVER ERGO BTX 20X100
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Imprint | torx profile |
| Imprint size | tr20 |
| Blade length | 100 mm |
| Length | 222 mm |
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
- Delivery usually within ( 14 ) days
