References
Draper:13570
Rubix:390A3309
Manufacturer :13570




Technical specifications
| Imprint | drilled torx profile |
|---|---|
| Imprint size | t15h |
| Blade length | 100 mm |
Product details : DRAPER 13570 TAMPERPROOF HG SCREWDRIVER T15H X 100MM
This screwdriver has a hardened chrome vanadium steel round blade with chrome plating for corrosion protection. The shaft has a hex bolster so it can be turned with a spanner for extra torque. The blade tip is magnetic to hold the screw in place, making it easier to deliver more accurate force and precise fastening and loosening. The tip also has a black phosphate coating for added durability. Comfortable moulded grip handle made from high impact resistant plastic, which is easy to clean and resistant to oils and chemicals. Its shape helps ensure the screwdriver does not roll off flat surfaces. There is a hang hole integrated into the handle for convenient storage.
Technical specifications
Attributes
| Imprint | drilled torx profile |
|---|---|
| Imprint size | t15h |
| Blade length | 100 mm |
| Length | 100 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 2.41 excl. VAT
/ Each
£ 2.89 incl. VAT
- Delivery usually within ( 7 ) days