8pcs SET ERGO BLADES SCREWDRIVER
Imprint | Multiple imprint |
---|---|
Imprint size | 1x5,5 mm;1,2x6,5 mm;PH1;PH2;PZ1;PZ2;T10;T15 |
Blade length | 100 mm |
Logistic Weight | 485 g |
---|---|
Imprint | Multiple imprint |
Imprint size | 1x5,5 mm;1,2x6,5 mm;PH1;PH2;PZ1;PZ2;T10;T15 |
Blade length | 100 mm |
Length | 210 mm |
Finishing | Phosphate |
Usually arrives within 14 working days