WERA 118072 2054 SCREWDRIVER HEX 3.0/60 K'FORM MICRO


Screwdriver For Hexagon Socket Screws

References
wera:05118072001
rubix:2573518
ean:4013288032133
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size3 mm
Blade length60 mm
See all Specifications

Product details : WERA 118072 2054 SCREWDRIVER HEX 3.0/60 K'FORM MICRO


Screwdriving jobs in electrical and precision engineering applications are often tedious and time-consuming. We learned from users what is important for them: working speeds, torque, precision - and we then focused particularly on these issues.

Strengths

Kraftform Micro screwdriver for hexagon socket screws
Multi-component kraftform micro handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
Hex-Plus allows socket head screws to live longer
Take it easy tool finder: colour coding according to profile and size

Technical specifications


Attributes
ImprintHex / Allen
Imprint size3 mm
Blade length60 mm
Length157 mm
FinishingChromed
Weight18 g
Show UNSPSC/ECL@SS
£ 2.90 excl. VAT
/ Each
£ 3.48 incl. VAT
  • Usually arrives within 14 working days