DRAPER EXPERT 16175 WHEEL NUT SOCKET 1/2IN SQ DR 17MM

Draper

See technical information

References

Draper Expert:16175
Rubix:381A8452
Manufacturer :16175
EAN:5010559161751
brand logo

Product details : DRAPER EXPERT 16175 WHEEL NUT SOCKET 1/2IN SQ DR 17MM


Unique profile 17mm, 1/2" Sq. Dr. nut socket designed for use on Mercedes C Class (W204) and E Class (W211, W212, W207) cars. Manufactured from solid chrome molybdenum steel and powered by a half-inch square drive impact wrench or ratchet. The thin walled design and nylon sleeve help protect the wheel when being used. An essential item for changing wheels on Mercedes - Benz C-Class and E Class vehicles.

Technical specifications


Attributes
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
  • Delivery usually within ( 7 ) days