FACOM 3/8SD BI-HEX DEEP SOCKET 1/4AF
J.LA - 3/8" long 12-points inch-size sockets
See technical informationReferences
Facom:J.1/4LA
Rubix:1238808
EAN:3148510282466




Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 17.5 mm |
| Length | 44.7 mm |
Product details : FACOM 3/8SD BI-HEX DEEP SOCKET 1/4AF
J.LA - 3/8" long 12-points inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 103 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x16x16 mm |
| Package weight | 47 g |
| Square drive adapter | 3/8 '' |
| Diameter | 17.5 mm |
| Length | 44.7 mm |
| Finishing | chromed |
| Weight | 36 g |
Show UNSPSC/ECL@SS
£ 11.81 excl. VAT
/ Each
£ 14.17 incl. VAT
- Delivery usually within ( 14 ) days