ROEBUCK 36MM IMPACT SOCKET 1/2 INCH DRIVE
1/2" drive standard metric sockets
See technical informationSee documentsReferences
Roebuck:3964965
Rubix:244919
EAN:3660338393242
Documents
Product details : ROEBUCK 36MM IMPACT SOCKET 1/2 INCH DRIVE
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 36 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 17.32 excl. VAT
/ Each
£ 20.78 incl. VAT
- In stock: Next day delivery

