References
Facom:M.67HA
Rubix:1239252
EAN:3148516634023



Product details : FACOM SOCKET M.67HA
M.HA - Sockets 1" hex metric
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 1759 g |
|---|---|
| Packaged dimensions (D x W x H) | 92x92x92 mm |
| Package weight | 1759 g |
| Square drive adapter | 1 '' |
| Diameter | 58.3 mm |
| Length | 92 mm |
| Square | 67 mm |
Show UNSPSC/ECL@SS
£ 135.62 excl. VAT
/ Each
£ 162.74 incl. VAT
- Delivery usually within ( 14 ) days
