References
Draper:16261
Rubix:381A8477
Manufacturer :16261
EAN:5010559162611

Product details : DRAPER 16261 3MX250KG RATCHET TIE DOWN
Quality polyester webbing with two 'J' steel hooks.
Technical specifications
Attributes
| Length | 3000 mm |
|---|---|
| Diameter | 25 mm |
| Model | rtds/3m025t/hb |
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
- Delivery usually within ( 7 ) days
