References
Draper:52013
Rubix:382A3650
Manufacturer :52013
EAN:5010559520138

Product details : DRAPER 52013 12MM FLEX HEAD RATCHET SPANNER
The Draper HI-TORQ® flexible head allows movement through 180°. Only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Diameter | 12 mm |
| Model | no.174 |
| Finishing | chromed |
| Weight | 154 g |
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
- Delivery usually within ( 7 ) days
