EXPERT E032808 1/2IN DRIVE PEAR HEAD REVERSIBLE RATCHET


Pear Head Ratchet

References
expert:E032808
rubix:2583946
ean:3258950328089
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length250 mm
See all Specifications

Product details : EXPERT E032808 1/2IN DRIVE PEAR HEAD REVERSIBLE RATCHET


Pear head reversible ratchet made from polished chrome vanadium alloy giving the ratchet superior strength and durability. Equipped with an ergonomic comfort grip round handle giving the user extra comfort and grip. It also features a locking button that secures socket in place, just push to release. Ideal for high power applications or where limited arc swing or access is a consideration.

Strengths

Optimum 72 teeth ratchet system so minimum of only 5 degrees of arc swing required between each turn
Ideal for high power applications or where limited arc swing or access is a consideration
Locking button secures socket in place - push to release socket
Direction switch allows ratcheting action in both directions
Comfort grip ergonomic handle is ideal for professional all day use - dimpled for extra grip
Polished Chrome Vanadium Alloy for superior strength and durability
Expert Brand + Part Number + Size is stamped or etched onto the tools for easy selection and ID

Applications

Ideal for high power applications or where limited arc swing or access is a consideration

Technical specifications


Attributes
Square drive adapter1/2 ''
Length250 mm
Diameter38 mm
FinishingChromed
Weight528 g
Show UNSPSC/ECL@SS
£ 47.03 excl. VAT
/ Each
£ 56.44 incl. VAT
  • In stock: Next day delivery