GEDORE D19-25/32AF BI-HEX SOCKET

Cap 12-side UD-profile inch size - D 19 (AF)

See technical information
References
Gedore:D 19 25/32AF
Rubix:45021407
Manufacturer :6137380
EAN:4010886613733
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter19.843 mm
Length40 mm
See all Specifications

Product details : GEDORE D19-25/32AF BI-HEX SOCKET


Socket 1/2" 25/32" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight90 g
Square drive adapter1/2 ''
Diameter19.843 mm
Length40 mm
Finishingchromed
Weight90 g
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
  • Delivery usually within ( 8 ) days