STAHLWILLE 01010005 1/4 INCH DRIVE X 5MM SOCKET HEXAGON

40 series sockets

See technical informationSee documents
References
Stahlwille:01010005
Rubix:2018376
EAN:4018754000012
brand logo
Technical specifications
Square drive adapter1/4 ''
Diameter10.7 mm
Length23 mm
See all Specifications
Documents

Product details : STAHLWILLE 01010005 1/4 INCH DRIVE X 5MM SOCKET HEXAGON


Metric Sizes: DIN 3124/ISO 2725-1, ASME B 107,5M E DIN EN 3709 (Test values), American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test values), HPQ-high performance steel, chrome plated.

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x11x23 mm
Logistic Weight9 g
Square drive adapter1/4 ''
Diameter10.7 mm
Length23 mm
Finishingchromed
Weight8 g
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
  • Usually arrives within 14 working days