STAHLWILLE 03020019 1/2 INCH DRIVE X 19MM DEEP SOCKET BI-HEX
51 series sockets
See technical informationSee documentsReferences
Stahlwille:03020019
Rubix:2018610
EAN:4018754005635



Documents
Product details : STAHLWILLE 03020019 1/2 INCH DRIVE X 19MM DEEP SOCKET BI-HEX
51 10mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x83 mm |
|---|---|
| Logistic Weight | 186 g |
| Square drive adapter | 1/2 '' |
| Diameter | 26.2 mm |
| Length | 83 mm |
| Finishing | chromed |
| Weight | 165 g |
Show UNSPSC/ECL@SS
£ 23.04 excl. VAT
/ Each
£ 27.65 incl. VAT
- Usually arrives within 14 working days
