DRAPER EXPERT 16741 WOBBLE EXTENSION BAR 3/8IN SQ DR 450MM

Draper

See technical information
References
Draper Expert:16741
Rubix:381A8735
Manufacturer :16741
EAN:5010559167418
brand logo

Product details : DRAPER EXPERT 16741 WOBBLE EXTENSION BAR 3/8IN SQ DR 450MM


With wobble end, manufactured from chrome vanadium steel hardened and tempered with a polished finish. Each extention bar has a knurled ring for extra grip. Machined wobble end allows socket to be driven at up to 15° to the vertical. Attached with a spring-loaded ball bearing for secure socket holding.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.66 excl. VAT
/ Each
£ 21.19 incl. VAT
  • Delivery usually within ( 7 ) days