Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
GEDORE 400MM 1DR EXTENSION 2190-16
GEDORE 400MM 1DR EXTENSION 2190-16
Extension
References
gedore:
2190-16
rubix:
123A0206
manufacturer :
6180390
ean:
4010886618035
Technical specifications
Square drive adapter
1
''
Length
400
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 400MM 1DR EXTENSION 2190-16
Extension 1" 400 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Square drive adapter
1
''
Length
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.07
excl. VAT
/
Each
£
146.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM S.208 S EXTENSION BAR 1/2 INCH DRIVE 75MM
"GEDORE 6173340 1/4"" EXTENSION 305MM"
FACOM EXTENSION S.210AVSE
3/8 SPECIAL EXTENSION BAR
STAHLWILLE 405 EXTENSION BAR 1/4 INCH DRIVE 14 LONG 356MM
FACOM EXTENSION BAR 3/8 INCH DRIVE 75MM J.209
BRITOOL EXPERT 3/4 IMPACT EXT 175MM E113487
STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 14 LONG 356MM
BRITOOL EXPERT E11 EXTENSION BAR 1/4 INCH DRIVE 150MM
"WERA 003591 8796SB EXT SHORT FLEXIBLE LOCK 3/8"" DRIVE/125MM ZYKLOP"
BAHCO BMR240 RECTANGULAR TRAY
ROEBUCK EXTENSION 3/8 INCH DRIVE 150MM
SYKESPIC 68795000 UNIVERSAL SPANNER EXTENDER - 580MM
ROEBUCK 1/4 INCHDR 150MM FLEXIBLE EXTENSION-BAR 880201
FACOM R.210 R EXTENSION BAR 1/4 INCH DRIVE 100MM