STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 14 LONG 356MM
415W Extensions with wobble-drive
See technical informationSee documentsReferences
Stahlwille:11010024
Rubix:4518184
EAN:4018754103829




Technical specifications
| Square drive adapter | kwadratowy adapter napędu 1/4' '' |
|---|---|
| Length | 356 mm |
| Diameter | 11.6 mm |
Documents
Product details : STAHLWILLE 405W EXTENSION WOBBLE DRIVE 1/4 INCH 14 LONG 356MM
405W Extension, Wobble-Drive, 54mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x13x358 mm |
|---|---|
| Logistic Weight | 155 g |
| Square drive adapter | kwadratowy adapter napędu 1/4' '' |
| Length | 356 mm |
| Diameter | 11.6 mm |
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ Each
£ 22.44 incl. VAT
- Usually arrives within 14 working days