J.S - 3/8" angular extensions
Square drive adapter | 3/8 '' |
---|---|
Length | 125 mm |
Logistic Weight | 122 g |
---|---|
Packaged dimensions (D x W x H) | 125x17x17 mm |
Package weight | 122 g |
Square drive adapter | 3/8 '' |
Length | 125 mm |
Diameter | 18 mm |
Usually arrives within 14 working days