• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Hand tools(25,177)
  • Portable power tools(1,510)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Screwdrivers(1,303)
  • Clamping tools(16,712)
  • Pliers, vices, clamps(2,325)
  • Saws, cutters, files(2,689)
  • Extractors(444)
  • Storage(1,815)
  • Hammers, impact tools(1,192)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
DRAPER 06954 PLASTIC EXTENSION TUBE X1

DRAPER 06954 PLASTIC EXTENSION TUBE X1

Draper

See technical information
References
Draper:06954
Rubix:381A7019
Manufacturer :06954
EAN:5010559069545
brand logo
brand logo

Product details : DRAPER 06954 PLASTIC EXTENSION TUBE X1


Extension Tube for WDV10, WDV15A and WDV20ASS

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

"WERA 311517 870/4 ADAPTOR 1/42 SQ-1/4"" HEX/50MM"BAHCO 776EX-04 3/8 KNURLED EXTENSIONDRAPER 18117 XP1000 VDE EXTENSION BAR 1/4IN SQ DR 50MMFACOM METRIC HEAVY DUTY OFFSET RING WRENCH HANDLE FOR 32-41MM HEADFACOM 3/8 EXTENSION J.209SBAHCO K9560G-5 POWER SOCKET EXTENSION 1BAHCO 7759 3/8IN SQUARE DRIVE FLEXIBLE EXTENSION BAR 204MM3/8 SPECIAL EXTENSION BARFACOM R.210 R EXTENSION BAR 1/4 INCH DRIVE 100MMDRAPER 05556 150MM IMPACT EXT BAR 1DRBAHCO SB8160-5 EXTNSION 1/2 125MM 5IN HANGSEDRAPER EXPERT 16769 EXTENSION BAR SET 1/2IN SQ DR 4PCSDRAPER 72170 IMPACT EXTENSION BAR 1/2IN SQ DR 150MMBAHCO 9563AB EXTENSION BAR 1IN 400MMDRAPER 17697 XP1000 VDE EXTENSION BAR 1/2IN SQ DR 130MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap