Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 22MM
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 22MM
3/8'' impact sockets
References
roebuck:
6685084
rubix:
245148B
Technical specifications
Square drive adapter
3/8
''
Diameter
22
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 22MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.14
excl. VAT
/
Each
£
12.17
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GEDORE D 19 9/16AF 6136650 SOCKET
FACOM JX.15 JX SOCKET TORX BIT 3/8 INCH DRIVE T15
BRITOOL EXPERT 3/8 INCH SLIDING TEE
BAHCO K9560G-2 POWER EXTENSION 1IN 175MM
GEDORE 1/2AF1/2DRIMPSOCKET K 19 1/2AF
FACOM M.80HA 80MM SOCKET 1IN DRIVE
GEDORE ITX30-T25 ITX30 SCREWDRIVER BIT SOCKET TORX T25 3/8 INCH
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T55
GEDORE D 32 1AF 3/4INDR HEX SOCKET 6274290
FACOM SOCKET M.50HA
STAHLWILLE 02151210 3/8 INCH DRIVE X 10MM LONG INHEX SOCKET
KNIPEX 984908 HEXAGON SOCKET WRENCHES 1/2 75MM
ROEBUCK SOCKET 1/2 DRIVE 11/16 INCH A/F
GEDORE RED R61201807 E22 1/2 SQUARE DRIVE SOCKET FOR TX SCREWS
BAHCO 6700SM-4 SOCKET 1/4