GEDORE 3/8 DRIVE 13M SOCKET D 30 L 13


Socket 12-sided UD-profile long D 30 L

References
gedore:D 30 L 13
rubix:120A0904
manufacturer :6258760
ean:4010886625873
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter13 mm
Length63.5 mm
See all Specifications

Product details : GEDORE 3/8 DRIVE 13M SOCKET D 30 L 13


Socket 3/8", long 13 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight70 g
Square drive adapter3/8 ''
Diameter13 mm
Length63.5 mm
Finishingchromed
Weight70 g
Show UNSPSC/ECL@SS
£ 23.02 excl. VAT
/ Each
£ 27.62 incl. VAT
  • Usually arrives within 14 working days