References
Gedore:30 22
Rubix:120A5469
Manufacturer :6235040
EAN:4010886623503

Product details : GEDORE 22MM 3/8DR SOCKET 30-22
Socket 3/8" hex 22 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retention groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 22 mm |
| Length | 32 mm |
| Finishing | chromed |
| Weight | 92 g |
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
- Delivery usually within ( 8 ) days
