J.HLA - 3/8" long 6-points metric-size sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 24 mm |
Length | 60 mm |
Logistic Weight | 113 g |
---|---|
Packaged dimensions (D x W x H) | 60x25x25 mm |
Package weight | 113 g |
Square drive adapter | 3/8 '' |
Diameter | 24 mm |
Length | 60 mm |
Weight | 110 g |
Usually arrives within 14 working days