References
Draper:28454
Rubix:382A0442
Manufacturer :28454
EAN:5010559284542


Technical specifications
| Square drive adapter | 1/2' square drive '' |
|---|---|
| Diameter | 13 mm |
| Length | 41 mm |
Product details : DRAPER 28454 13MM IMPACT SOCKET 1/2DR-PCKD
6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches.
Technical specifications
Attributes
| Square drive adapter | 1/2' square drive '' |
|---|---|
| Diameter | 13 mm |
| Length | 41 mm |
| Square | 12.7 mm |
| Diameter (inch) | 0.51 '' |
| Finishing | phosphate |
| Weight | 98 g |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Delivery usually within ( 7 ) days