Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 19L-11 1/2 SQ DRIVE 11MM DEEP SOCKET 1718746
GEDORE 19L-11 1/2 SQ DRIVE 11MM DEEP SOCKET 1718746
Socket hexagonal UD-profile long 19 L
References
gedore:
19 L 11
rubix:
80331645
manufacturer :
1718746
ean:
4010886849514
Technical specifications
Square drive adapter
1/2
''
Diameter
11
mm
Length
77
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 19L-11 1/2 SQ DRIVE 11MM DEEP SOCKET 1718746
Socket 1/2", long 11 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
121
g
Square drive adapter
1/2
''
Diameter
11
mm
Length
77
mm
Finishing
chromed
Weight
121
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.82
excl. VAT
/
Each
£
30.98
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7805DM-18 SOCKET 1/2
GEDORE 5/16AF 1/4DR SOCKET 20
FACOM S.10 S BI-HEX SOCKET 1/2 INCH DRIVE 10MM
FACOM K.54B K-B SOCKET BI-HEX 3/4 INCH DRIVE 54MM
FACOM SOCKET NM.50A
STAHLWILLE 03020216 1/2 DRV SPARK PLUG SOCKET WITH RUBBER INSERT 83MM
BAHCO A6800DZ-1/2 SOCKET 1/4 AEROSPACE
ROEBUCK 06M15M MAG STANDARD IMPACT SOCKET 3/8 INCH X 15MM
01530014 1/4 DRV SOCKET 7/32
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
STAHLWILLE 03010019 1/2 INCH DRIVE X 19MM SOCKET BI-HEX
FACOM K.2'1/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/8 A/F
FACOM SOCKET NS.16LA
FACOM R.7LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 7MM
"WERA 003506 8790HMA SOCKET 1/4"" DRIVE 7.0/23 ZYKLOP"