Sockets 1/2" - 12 sides - metric
Square drive adapter | 1/2 '' |
---|---|
Diameter | 12 mm |
Length | 38 mm |
- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chrome vanadium steel.
- Maxi Drive profile: torque transmission on the flanks of the nut and not on the edges.
- Bright chrome finish.
- For manual use.
Square drive adapter | 1/2 '' |
---|---|
Diameter | 12 mm |
Length | 38 mm |
Finishing | Chromed |
Weight | 50 g |
Usually arrives within 14 working days