References
Draper:05125
Rubix:270A3760
Manufacturer :05125

Product details : DRAPER 05125 IMPACT SOCKET
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. Supplied with pin and ring. These sockets are for use with air, electric or manual impact wrenches. Packed in polythene bag with barcode.
Technical specifications
Attributes
| Square drive adapter | 1' square drive '' |
|---|---|
| Diameter | 50 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.97 '' |
| Finishing | phosphate |
| Weight | 1110 g |
Show UNSPSC/ECL@SS
£ 23.47 excl. VAT
/ Each
£ 28.16 incl. VAT
- Delivery usually within ( 7 ) days
