KNIPEX 9841 REVERSIBLE RATCHETS 1/2 265MM

Convertible ratchets

See technical information
References
Knipex:98 41
Rubix:388A4342
EAN:4003773026518
brand logo
Technical specifications
Square drive adapter1/2 ''
Length250 mm
See all Specifications

Product details : KNIPEX 9841 REVERSIBLE RATCHETS 1/2 265MM


For open-end spanner inserts. Convertible for right or left-handed rotation. Extremely smooth movement. Fast, secure and easy locking of the tool. Chrome vanadium steel, forged.
For use with sockets. Reversible for clockwise and anti-clockwise directions. Extremely smooth action. Quick, easy and reliable locking of attached sockets. Chrome vanadium steel, forged

Technical specifications


Attributes
Logistics dimensions (L x W x H)250x70x46 mm
Square drive adapter1/2 ''
Length250 mm
Finishinginsulated
Weight625 g
Show UNSPSC/ECL@SS
£ 114.98 excl. VAT
/ Each
£ 137.98 incl. VAT
  • Delivery usually within ( 14 ) days