References
Draper:31009
Rubix:382A0726
Manufacturer :31009
EAN:5010559310098
Product details : DRAPER 31009 12.0MM RATCHETING SPANNER
Open end set at 15°. HI-TORQ® ring end manufactured with 72 teeth ratcheting mechanism. Forged from chrome vanadium steel, hardened, tempered, chrome plated.
Technical specifications
Attributes
| Length | 170 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Delivery usually within ( 7 ) days


