FACOM RATCHET HEAVY DUTY 3/4 INCH SQUARE DRIVE K.149
Ratchet 3/4" "construction site"
See technical informationReferences
Facom:K.149
Rubix:1011591
EAN:3148517403321

Product details : FACOM RATCHET HEAVY DUTY 3/4 INCH SQUARE DRIVE K.149
Ratchet 3/4" "construction site"
-Suitable for outdoor work:
- Mechanism with little sensitivity to dirt.
-Inversion by lever: easy even when gloved. Allows the visualization of the direction of rotation.
-40 teeth mechanism for a 9° recovery.
- Security lock by plunger.
-Removable handle K. 154AM.
-Suitable for outdoor work:
- Mechanism with little sensitivity to dirt.
-Inversion by lever: easy even when gloved. Allows the visualization of the direction of rotation.
-40 teeth mechanism for a 9° recovery.
- Security lock by plunger.
-Removable handle K. 154AM.
Technical specifications
Attributes
| Logistic Weight | 2960 g |
|---|---|
| Packaged dimensions (D x W x H) | 540x85x75 mm |
| Package weight | 2970 g |
| Square drive adapter | 3/4 '' |
| Length | 510 mm |
| Diameter | 65.5 mm |
Show UNSPSC/ECL@SS
£ 126.15 excl. VAT
/ Each
£ 151.38 incl. VAT
- In stock: Next day delivery
