FACOM R.360PB R TWIST ACTION ROTATOR RATCHET 1/4 INCH DRIVE 360PB
1/4" drive rotator ratchet
See technical informationReferences
Facom:R.360PB
Rubix:2009786
EAN:3148518526098






Product details : FACOM R.360PB R TWIST ACTION ROTATOR RATCHET 1/4 INCH DRIVE 360PB
The 1/4" square drive rotator ratchet operates as a standard ratchet or rotate the handle to operate the square drive. Ideal for restricted access work. A lock on system prevents socket loss and palm control allows the user to apply pressure while avoiding accidental reversal.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 120 mm |
| Diameter | 27 mm |
| Weight | 145 g |
Show UNSPSC/ECL@SS
£ 66.45 excl. VAT
/ Each
£ 79.74 incl. VAT
- Usually arrives within 14 working days
