GEDORE 8794 03 3/4SQ.DRIVE RATCHET HEAD 22MM SPIGOT
Attachable-ratchet-wrench-key 22 Z - 8794-03
See technical informationReferences
Gedore:8794-03
Rubix:80081607
Manufacturer :1427318
EAN:4002805921432

Product details : GEDORE 8794 03 3/4SQ.DRIVE RATCHET HEAD 22MM SPIGOT
Ratchet head 22 Z - 3/4" For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 950 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Finishing | chromed |
| Weight | 950 g |
Show UNSPSC/ECL@SS
£ 176.21 excl. VAT
/ Each
£ 211.45 incl. VAT
- Delivery usually within ( 8 ) days
