References
Bahco:SB6700SM-8
Rubix:401A5854
EAN:7314150104369


Technical specifications
| Square drive adapter | 1/4 vierkant (square drive) '' |
|---|---|
| Diameter | 8 mm |
| Length | 24.7 mm |
Product details : BAHCO SB6700SM-8 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: Retail pack on a plastic info card
Strengths
1/4" Square Drive Sockets with Metric Hex Profile and High Polished Finish
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Square drive adapter | 1/4 vierkant (square drive) '' |
| Diameter | 8 mm |
| Length | 24.7 mm |
| Square | 11.9 mm |
| Finishing | polished |
| Weight | 20 g |
Show UNSPSC/ECL@SS
£ 5.62 excl. VAT
/ Each
£ 6.74 incl. VAT
- Delivery usually within ( 14 ) days