FACOM 24MM SOCKET J.24HLA


J.HLA - 3/8" long 6-points metric-size sockets

References
facom:J.24HLA
rubix:1238923
ean:3148510274065
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Diameter30 mm
Length60 mm
See all Specifications

Product details : FACOM 24MM SOCKET J.24HLA


J.HLA - 3/8" long 6-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Available in a set on metal rack: Ref JL.40E (7 --> 15 mm) and Ref JL.41E (16 --> 24 mm).
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight178 g
Packaged dimensions (D x W x H)60x30x30 mm
Package weight178 g
Square drive adapter3/8 ''
Diameter30 mm
Length60 mm
Weight176 g
Show UNSPSC/ECL@SS
£ 19.98 excl. VAT
/ Each
£ 23.98 incl. VAT
  • Usually arrives within 14 working days