"KNIPEX 98473/4"" HEXAGON SOCKET WRENCHES 1/2 55MM"
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 47 3/4"
Rubix:388A4528
EAN:4003773021018

Product details : "KNIPEX 98473/4"" HEXAGON SOCKET WRENCHES 1/2 55MM"
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For imperial hexagonal head screws. Basic tool chrome plated. With double-hex. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x30x30 mm |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 30.7 mm |
| Length | 55 mm |
| Finishing | insulated |
| Weight | 97 g |
Show UNSPSC/ECL@SS
£ 21.09 excl. VAT
/ Each
£ 25.31 incl. VAT
- Delivery usually within ( 14 ) days