References
Bahco:K9801M-95
Rubix:401A7992
EAN:7314151845155

Product details : BAHCO K9801M-95 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 8525 g |
|---|---|
| Square drive adapter | 1.1/2' vierkant '' |
| Diameter | 95 mm |
| Square | 38.1 mm |
| Diameter (inch) | 1.1/2 '' |
Show UNSPSC/ECL@SS
£ 452.40 excl. VAT
/ Each
£ 542.88 incl. VAT
- Delivery usually within ( 14 ) days
