References
Roebuck:ABH00425
Rubix:9684557
Product details : ROEBUCK SOCKET SET 1/2 DRIVE MM & A/F IMPERIAL 25 PIECE SET
Chrome Vanadium with satin finish. Supplied with blow mould case. Single hex.
Contents
Sockets 10, 11 , 12, 13, 14, 17, 19, 22, 24 mm 7/16", 1/2", 9/16", 4/8", 11/16" , 3/4" , 13/16" , 7/8" , 15/16" , 1" A/F
Disk type ratchet handle (satin finish,grip handle)
5" Extension Bar
10" Extension Bar
Speeder Handle 16mm Spark plug
Socket universal joint (pin type)
Contents
Sockets 10, 11 , 12, 13, 14, 17, 19, 22, 24 mm 7/16", 1/2", 9/16", 4/8", 11/16" , 3/4" , 13/16" , 7/8" , 15/16" , 1" A/F
Disk type ratchet handle (satin finish,grip handle)
5" Extension Bar
10" Extension Bar
Speeder Handle 16mm Spark plug
Socket universal joint (pin type)
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|
Show UNSPSC/ECL@SS
£ 57.75 excl. VAT
/ Each
£ 69.30 incl. VAT
- In stock: Next day delivery

