FACOM S.7/8 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 7/8 A/F
S - Sockets 1/2"12-point in inches"
See technical informationReferences
Facom:S.7/8
Rubix:2003371
Manufacturer :S.7/8
EAN:3148510545202



Product details : FACOM S.7/8 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 7/8 A/F
S - Sockets 1/2"12-point in inches"
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
Technical specifications
Attributes
| Logistic Weight | 101 g |
|---|---|
| Packaged dimensions (D x W x H) | 39x30x30 mm |
| Package weight | 101 g |
| Square drive adapter | 1/2 '' |
| Diameter | 26.4 mm |
| Length | 38 mm |
| Square | 12.7 mm |
| Diameter (inch) | 7/8 '' |
| Finishing | glossy |
| Weight | 99 g |
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
- Delivery usually within ( 14 ) days
