References
Draper:41080
Rubix:382A2478
Manufacturer :41080
EAN:5010559410804
Product details : DRAPER 41080 HSS BI-METAL HOLE SAW 48MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 48 mm |
|---|
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 7 ) days

