References
Bosch:2608587340
Rubix:80063241
EAN:3165140624039

Product details : BOSCH 2608587340 65 X 150MM DRY CORE CUTTER
Applications
Stone|MasonryStone|Lime Silica BrickStone|Tile
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Packaged dimensions (D x W x H) | 210x80x80 mm |
| Package weight | 720 g |
| Diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 71.32 excl. VAT
/ Each
£ 85.58 incl. VAT
- Usually arrives within 14 working days
