References
Draper:41145
Rubix:382A2502
Manufacturer :41145
EAN:5010559411450
Product details : DRAPER 41145 HSS BI-METAL HOLE SAW 152MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 152 mm |
|---|
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ Each
£ 17.71 incl. VAT
- Delivery usually within ( 7 ) days

