Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BAHCO 3830-177-HIGH HOLESAW BIM 177MM IP
BAHCO 3830-177-HIGH HOLESAW BIM 177MM IP
Hole saw Sandflex® Bimetal, depth 50 mm, 4/6 Zpz, Ø 177 mm
References
bahco:
3830-177-HIGH
rubix:
115A7261
ean:
7311518101329
Technical specifications
Diameter
177
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3830-177-HIGH HOLESAW BIM 177MM IP
Sandflex® bimetal hole saw, depth 50 mm, 4/6 Zpz, Ø 177 mm
Technical specifications
Attributes
Logistic Weight
1570
g
Diameter
177
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.99
excl. VAT
/
Each
£
145.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-40-VIP HOLESAW BIM 40MM IP
STARRETT FCH0118 29MM FAST CUT HOLESAW
STARRETT FAST CUT HOLESAW 98MM FCH0378
BAHCO 3832-83 HOLESAW CARB TIPPED 83MM IP
BOSCH 60MM DIAMETER DIAMOND HOLESAW 2608580313
BOSCH 2608584779 17MM DIA SHEET METAL HOLESAW
BAHCO 3830-68-VIP HOLESAW BIM 68MM IP
EVOLUTION BX20L-20MM 20MM X 50MM LONG M2 BROACHING CUTTER 20L
BAHCO 3830-24-VIP HOLESAW BIM 24MM IP
BAHCO 3830-64-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 64 MM
2608594224 60MM HOLESAW
BOSCH 2608584798 57MM DIA SHEET METAL HOLESAW
STARRETT FCH0138 35MM FAST CUT HOLESAW
STARRETT FCH1136 46MM FAST CUT HOLESAW
BOSCH 2608584811 102MM DIA SHEET METAL HOLESAW