References
Draper:50087
Rubix:1280191
Manufacturer :50087


Technical specifications
| Square drive adapter | 1/4' hex. socket drive adaptor set, 1 x 1/4' sq. dr., 1 x 3/8' sq. dr. '' |
|---|---|
| Diameter | 6.35 mm |
Product details : DRAPER 50087 SOCKET DRIVE ADAPTOR SET
Designed for use in conjunction with any 1/4" hexagon drive unit, i.e. hand, electric or air screwdrivers, to drive 1/4" and 3/8" square drive socket. Comprises 1/4" hexagon x 1/4" square and 1/4" hexagon x 3/8" square adaptors. Manufactured from chrome vanadium steel hardened, tempered and chrome plated. Each square driver end incorporates a spring - loaded retaining ball for secure socket holding.
Technical specifications
Attributes
| Square drive adapter | 1/4' hex. socket drive adaptor set, 1 x 1/4' sq. dr., 1 x 3/8' sq. dr. '' |
|---|---|
| Diameter | 6.35 mm |
| Square | 9.53 mm |
| Diameter (inch) | 1/4 '' |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 7 ) days