References
Facom:NK.7/8A
Rubix:1240037
EAN:3148516556646



Product details : FACOM SOCKET NK.7/8A
NK.A - 3/4" 6-points inch-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 354 g |
|---|---|
| Packaged dimensions (D x W x H) | 55x45x45 mm |
| Package weight | 354 g |
| Square drive adapter | 3/4 '' |
| Diameter | 44 mm |
| Length | 50 mm |
| Square | 19 mm |
| Diameter (inch) | 7/8 '' '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 25.84 excl. VAT
/ Each
£ 31.01 incl. VAT
- Delivery usually within ( 14 ) days
