References
Draper:63746
Rubix:157A5164
Manufacturer :63746

Product details : DRAPER 63746 COLD CHISEL 25X450MM
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 400 mm |
|---|---|
| Width | 25 mm |
| Weight | 1480 g |
| Type | cold chisel |
Show UNSPSC/ECL@SS
£ 10.43 excl. VAT
/ Each
£ 12.52 incl. VAT
- Delivery usually within ( 7 ) days
