References
Draper:08576
Rubix:381A7255
Manufacturer :08576
EAN:5010559085767



Product details : DRAPER 08576 COLD CHISEL&GUARD 25X250MMBULK
Octagonal shank chisel manufactured from selected steel with polished cutting edge. Fitted with impact absorbing hand protection grip. Sold loose.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 25 mm |
| Weight | 860 g |
| Type | octagonal-section cold chisel with hand guard |
| Handle | shock-absorbing protective handle (hand guard) |
Show UNSPSC/ECL@SS
£ 9.33 excl. VAT
/ Each
£ 11.20 incl. VAT
- Delivery usually within ( 7 ) days
