References
Draper Expert:40405
Rubix:156A5120
Manufacturer :40405

Product details : DRAPER EXPERT 40405 SDS+ CHISEL SET 3PCS
For use with machine with SDS+ system. Carbon steel hardened and tempered. Packed in plastic hang up wallet.
Technical specifications
Attributes
| Length | 220 mm |
|---|---|
| Width | 40 mm |
| Weight | 818 g |
| Type | set of sds+ chisels (3 pieces: tip + 20 mm and 40 mm flats) |
| Handle | sds+ shank |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Delivery usually within ( 7 ) days
