References
Facom:263.P30
Rubix:1233239
EAN:3148511616703

Product details : FACOM CHISEL 263.P30
263P-Chisels with guard
-Chisels with guard, diameter 85 mm.
Chrome vanadium forged steel; differentiated heat treatment: edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
-Chisels with guard, diameter 85 mm.
Chrome vanadium forged steel; differentiated heat treatment: edge 54 - 58 HRc - impact head 38 - 46 HRc to prevent head effect.
-Edge resharpening with grinder.
-Presentation: Lacquered.
Applications
259 series: extra flat chisel. Series 263: constant profile chisel.
Technical specifications
Attributes
| Logistic Weight | 740 g |
|---|---|
| Packaged dimensions (D x W x H) | 300x85x85 mm |
| Package weight | 740 g |
| Length | 300 mm |
| Width | 300 mm |
| Weight | 710 g |
| Handle | guard |
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
- Delivery usually within ( 14 ) days
