References
Bosch:1618600210
Rubix:122A4602
EAN:3165140047296



Product details : BOSCH 280MMSDSMAXFLATCHIS 1618600210
- Long life when chiselling concrete
- Flattened cutting edge for efficient breaking of concrete and masonry
- Suitable for all SDS max chisel hammers
Applications
Concrete|ConcreteStone|Masonry
Technical specifications
Attributes
| Logistic Weight | 530 g |
|---|---|
| Packaged dimensions (D x W x H) | 363x44x23 mm |
| Package weight | 520 g |
| Length | 280 mm |
| Width | 25 mm |
| Weight | 530 g |
Show UNSPSC/ECL@SS
£ 16.21 excl. VAT
/ Each
£ 19.45 incl. VAT
- Usually arrives within 14 working days
