References
Draper:63998
Rubix:382A5215
Manufacturer :63998
EAN:5010559639984

Product details : DRAPER 63998 2PC 25MM 6.0MM HEX S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 6.0 mm |
| Imprint | hex / allen |
| Square | 6 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- Delivery usually within ( 7 ) days
